- 5.9" to 7.7" Capacity
- 7.9" Overall Length
- 0.45" Pin Size
description
- The TMFN impact spanners are designed for safely tightening and loosening larger locknuts, especially after driving up a large bearing onto a tapered seating. Made of spheroidal graphite cast iron, they have a special impact surface allowing for optimum transmission of impact energy to the nut.
applications
- Tighten and loosen lock nuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Minimises locknut damage
- Designed to fit a number of different nut sizes
- Spanners with zinc coating, corrosion resistant handle
| Pin Size | 0.45 in |
| Handle Material | Steel Handle With Rubber Grip |
| Outer Diameter Lock Nut | 148 mm |
| Length | 12.56 in |
| Working Length | 300 mm |
| Nose Height | 4.5 mm |
| Nose Width | 11.5 mm |
| Color | Black Metallic |
| Handle Length | 208 mm |
| Handle Fixation | Fixed With Rubber Damper |
| No. Of Lock Nut Slots [Min] | 4 |
| Thickness | 23 mm |
| Overall Length | 7.9 in |
| Material | Head: Spheroidal Cast Iron, Handle: Carbon Steel |
| Height | 70 mm |
| Capacity | 5.9 in to 7.7 in |
| Finish | Black Phosphated Head With Galvanished Handle |
| Allows Bearing Mounting | No |
| Weight | 3.124 LB |
| EAN or UPC | 7316571764986 |

