- 7.7" to 9.8" Capacity
- 7.9" Overall Length
- 0.53" Pin Size
description
- The TMFN impact spanners are designed for safely tightening and loosening larger locknuts, especially after driving up a large bearing onto a tapered seating. Made of spheroidal graphite cast iron, they have a special impact surface allowing for optimum transmission of impact energy to the nut.
applications
- Tighten and loosen lock nuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Minimises locknut damage
- Designed to fit a number of different nut sizes
- Spanners with zinc coating, corrosion resistant handle
| Thickness | 27 mm |
| Nose Width | 13.5 mm |
| Color | Black Metallic |
| Handle Length | 208 mm |
| Nose Height | 5.3 mm |
| No. Of Lock Nut Slots [Min] | 4 |
| Length | 12.31 in |
| Allows Bearing Mounting | No |
| Overall Length | 7.9 in |
| Working Length | 345 mm |
| Capacity | 7.7 in to 9.8 in |
| Material | Head: Spheroidal Cast Iron, Handle: Carbon Steel |
| Handle Material | Steel Handle With Rubber Grip |
| Outer Diameter Lock Nut | 193 mm |
| Finish | Black Phosphated Head With Galvanished Handle |
| Handle Fixation | Fixed With Rubber Damper |
| Height | 180 mm |
| Pin Size | 0.53 in |
| Weight | 4.238 LB |
| EAN or UPC | 7316571764993 |

