- 9.8" to 12.6" Capacity
- 13.4" Overall Length
- 0.67" Pin Size
description
- The TMFN impact spanners are designed for safely tightening and loosening larger locknuts, especially after driving up a large bearing onto a tapered seating. Made of spheroidal graphite cast iron, they have a special impact surface allowing for optimum transmission of impact energy to the nut.
applications
- Tighten and loosen lock nuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Minimises locknut damage
- Designed to fit a number of different nut sizes
- Spanners with zinc coating, corrosion resistant handle
| Thickness | 35 mm |
| Outer Diameter Lock Nut | 248 mm |
| Height | 225 mm |
| Handle Fixation | Pivotable |
| Handle Length | 400 mm |
| Length | 18.5 in |
| Working Length | 545 mm |
| Nose Height | 7 mm |
| Pin Size | 0.67 in |
| Overall Length | 13.4 in |
| Material | Head: Spheroidal Cast Iron, Handle: Carbon Steel |
| Capacity | 9.8 in to 12.6 in |
| Allows Bearing Mounting | No |
| Nose Width | 17 mm |
| No. Of Lock Nut Slots [Min] | 4 |
| Handle Material | Steel Handle With Rubber Grip |
| Color | Black Metallic |
| Finish | Black Phosphated Head With Galvanished Handle |
| Weight | 7.142 LB |
| EAN or UPC | 7316571765006 |

