- 18.7 in Length
description
- The TMFN impact spanners are designed for safely tightening and loosening larger locknuts, especially after driving up a large bearing onto a tapered seating. Made of spheroidal graphite cast iron, they have a special impact surface allowing for optimum transmission of impact energy to the nut.
applications
- Tighten and loosen lock nuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Minimises locknut damage
- Designed to fit a number of different nut sizes
- Spanners with zinc coating, corrosion resistant handle
| Pin Size | 3/4 in |
| Capacity | 12.6 in to 15.7 in |
| Overall Length | 12.8 in |
| Weight | 8.551 LB |
| EAN or UPC | 7316571765020 |

