Skip to content Skip to navigation menu
Black Phosphated Head With Galvanished Handle 23.03 in Impact Spanner

TMFN 80-500

Black Phosphated Head With Galvanished Handle 23.03 in Impact Spanner
Item #101169860
  • 23.03 in Length
Black Phosphated Head With Galvanished Handle 23.03 in Impact Spanner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 23.03 in Length

description

  • The TMFN impact spanners are designed for safely tightening and loosening larger locknuts, especially after driving up a large bearing onto a tapered seating. Made of spheroidal graphite cast iron, they have a special impact surface allowing for optimum transmission of impact energy to the nut.

applications

  • Tighten and loosen lock nuts
  • Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves

features

  • Minimises locknut damage
  • Designed to fit a number of different nut sizes
  • Spanners with zinc coating, corrosion resistant handle
Capacity 20.5 in to 24.8 in
Pin Size 1.1 in
Overall Length 14.6 in
Style Impact Spanner
Weight 15.102 LB
EAN or UPC 7316571765044
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison