- 38 mm Outer Diameter Lock Nut
- Alloy Engineering Steel, Hardened And Tempered Material
description
- The TMFS axial lock nut sockets are used to mount bearings on tapered journals or adapter sleeves and for dismounting bearings on withdrawal sleeves. Available in 21 different sizes, they are suitable for various locknuts sizes 0 to 20.
features
- Good alternative to hook spanners, making the use of power tools or torque wrenches possible
- Allow the use of torque wrenches
- The sockets are provided with a zinc flake coating to assure corrosion protection.
| Material | Alloy Engineering Steel, Hardened And Tempered |
| O.D. | 46 mm |
| Finish | Black Oxide |
| Color | Metallic Black |
| Height | 82 mm |
| Weight | 0.772 LB |
| EAN or UPC | 7316570900439 |

