Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Fitting Tool Kit

TMFT36

PENDING RECODE TO SKF_TMFT 36, MTRL - 112016761
Item #101170633
  • Fitting Tool Kit
  • For 10 mm - 55 mm Bore Diameters
Fitting Tool Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fitting Tool Kit
  • For 10 mm - 55 mm Bore Diameters

description

  • Poor fitting, usually using brute force, accounts for 16% of premature bearing failures. The SKF bearing fitting tool kit TMFT 36 is designed for quick and precise mounting of bearings while minimizing the risk of bearing damage. The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimizing the risk of damaging the bearing's raceways or rolling elements. In addition to mounting bearings, the TMFT 36 is also suitable for mounting other components, such as bushings, seals and pulleys.

features

  • 36 impact rings in different sizes facilitate mounting of more than 400 different bearings
  • Facilitates correct mounting on shaft, housing and blind applications
  • Impact ring diameter perfectly fits inner and outer diameter of bearing
  • Small diameter of impact area on top of sleeve allows effective transmission and distribution of mounting force
  • Impact rings and sleeves are made of high impact-resistant material for longevity
  • Click connection between impact ring and sleeve provides stability and durability
  • Impact rings are suitable for use under a press
  • Impact rings are marked for clear visual identification of ring's size and easy selection
  • Even surfaces of impact sleeve's body provide excellent grip
  • Nylon double-side head of dead-blow hammer helps to prevent damaging components
  • Rubber handgrip of dead-blow hammer provides excellent grip

includes

  • 36 impact rings
  • (3) impact sleeves
  • (1) dead-blow hammer
  • (1) carrying case
Included Dead-blow Hammer, Rings, Sleeve
Head Wt. 2.2 lb
Weight 9.546 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison