- 17,984 lb Capacity
- 5.9" Reach
description
- Combined hydraulic puller kit consisting of both a jaw puller and a strong back puller
features
- Nine-ton spindle
- Easy to use
- 23" L x 15" H x 2" W metal case
- 18,000 lb withdrawal force
- 6" grip width
- 0.55" piston displacement
| Type of Pull | External Pull |
| Reach | 5.9 in |
| Spread Range | 2 in to 5.9 in |
| Puller Capacity | 17984 lb |
| No. of Arms | 3 |
| Weight | 36.2 LB |

