- Puller
description
- The SKF Hydraulically Assisted Heavy Duty Jaw Puller TMHP 50/570X is a powerful puller for dismounting large bearings and components. The self-centring puller, unique pantograph system and handling options make the puller safe and easy to use. The combination of a spindle and a hydraulic cylinder helps to mount the puller quickly. The SKF TMHP 50/570X comes without hydraulic pump and allows own equipment to be used.
features
- High pulling forces can be applied easily and safely with self-centring puller
- Easy adjustable worklength through combination of spindle and hydraulic cylinder
- Unique pantograph system gives eXceptional grip and helps counteract misalignment during operation
- Simple operation with lifting handle and eye bolt
| Type of Pull | External Pull |
| Spread Range | 12.2 in to 19.9 in |
| No. of Arms | 3 |
| Reach | 22.4 in |
| Puller Capacity | 112000 lb |
| Weight | 216.053 LB |
| EAN or UPC | 7316577311467 |

