- 17,984 lb Capacity
- 9.4" Reach
features
- 10" grip width
- 0.55" piston displacement
- Designed with a self-locking system
- Treated arms for ultimate anticorrosive properties
- Self-centering system
- 23" L x 15" H x 2" W case
- 18,000 lb withdrawal force
| Reach | 9.4 in |
| No. of Arms | 3 |
| Puller Capacity | 17984 lb |
| Spread Range | 3 in to 9.8 in |
| Type of Pull | External Pull |
| Weight | 33.378 LB |

