Skip to content Skip to navigation menu
SKFTMJL 100DU

TMJL 100DU

Hydraulic Pump
Item #110469782
  • 1000 bar Maximum Pressure
  • 3000 mm Hose Length
SKFTMJL 100DU
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1000 bar Maximum Pressure
  • 3000 mm Hose Length

description

  • The SKF TMJL 100 pump is mainly intended for use with hydraulic nuts (? HMV 92E) to mount bearings or components where a maximum pressure of 100 MPa(14,500 psi) is required. Supplied with a digital pressure to enable the SKF Drive-up Method to be used for mounting rolling elment bearings. The TMJL 100 can be used for oil injection applications for removing rolling element bearings and is suitable for use with SKF Hydraulic Assisted Pullers TMHP series.

features

  • Oil container capacity 800 cm³(48 in³)
  • Fitted with a digital pressure gauge
  • Packed in a sturdy protective case
  • Supplied with an extra litre of fluid
Weight 38.656 LB
EAN or UPC 7316575833978
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison