Skip to content Skip to navigation menu
SKFTMJL 50DU

TMJL 50DU

Hydraulic Pump
Item #112891635
  • 500 bar Maximum Pressure
  • 3000 mm Hose Length
SKFTMJL 50DU
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 500 bar Maximum Pressure
  • 3000 mm Hose Length

description

  • The SKF TMJL 50 is mainly intended for larger SKF Hydraulic Nuts and SKF OK Coupling hydraulic chambers, but is also suitable for applications where a maximum pressure of 50 MPa (7 250 psi) is required. Supplied with a digital pressure to enable the SKF Drive-up Method to be used for mounting rolling elment bearings.

features

  • Large oil container capacity 2700 cm³ (165 in³)
  • Over pressure valve and supplied with a digital pressure gauge
  • Packed in a sturdy protective case
  • Supplied with an extra litre of fluid
Weight 38.4 LB
EAN or UPC 7316575834029
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison