- 13.5 ton Puller Capacity
- 3 Jaws
- 9.8" Reach
- 3" to 9.8" Spread
description
- The SKF EasyPull TMMA 120 is one of the most user-friendly and safest bearing dismounting tools on the market. It is very robust and ergonomically designed and features spring-operated arms that enable the user to position the puller behind the component with just one movement. The TMMA 120 is mechanically operated and capable of withdrawl forces up to 120 kN for components with a maximum outer diameter of 250 mm (9.8 in).
features
- Unique red rings spring-operated opening mechanism allow the TMMA 120 to be placed behind the component with just one movement
- Self-centring capability and nosepiece help to avoid damage to shaft
- Self-locking arms help to prevent puller slipping under load
- Sturdy design allows safe dismounting of components in the tightest applications
- Hydraulic force generators TMHS 100 available as an accessory
| Reach | 9.8 in |
| Spread Range | 3 in to 9.8 in |
| Puller Capacity | 13 1/2 tons |
| No. of Arms | 3 |
| Type of Pull | External Pull |
| Weight | 26.779 LB |
| EAN or UPC | 7316572464748 |

