- 9 ton Puller Capacity
- 3 Jaws
- 7.8" Reach
- 2" to 7.8" Spread
description
- Equipped with ergonomically-designed, spring-operated arms and a solid design. Arms enable user to position the puller behind the component in one movement. The series consists of three pullers (TMMA 60, TMMA-80 and TMMA 120), differing in size and withdrawal force.
features
- Sturdy design allows safe dismounting of components, even in the tightest application
- Unique red rings spring-operated opening mechanism allows the EasyPull to be placed behind the component with one movement of the hands
- Self-locking arms help prevent risk of puller slipping under head
- Double hexagonal heads allow easier application of withdrawal force
- Self-centering capability and nosepiece help to avoid damage to shaft
- Efficient use of time due to quick dismounting
| Puller Capacity | 9 tons |
| Type of Pull | External Pull |
| No. of Arms | 3 |
| Reach | 7.8 in |
| Spread Range | 2 in to 7.8 in |
| Weight | 14.22 LB |

