- 6,700 lb Capacity
- 6" Reach
- 1.4"-6" Spread
features
- New and improved steel rings, three arms
- Extremely user-friendly, spring-operated, self-locking arms grip behind the component with just one movement of the hand
- Safety or shear pin breaks at the puller's maximum load to minimize injury and prevent damage
- Available in three sizes with a maximum withdrawal force of 3, 5, or 8 metric tons
- Hydraulic force generators available for the eight metric ton EasyPull
| Spread Range | 1.4 in to 6 in |
| Puller Capacity | 6700 lb |
| Reach | 6 in |
| No. of Arms | 3 |
| Weight | 9.133 LB |

