- 18,000 lb Capacity
- 10" Reach
- 3"-10" Spread
features
- Safety or shear pin breaks at the puller's maximum load to minimize injury and prevent damage
- Available in three sizes with a maximum withdrawal force of 3, 5, or 8 metric tons
- Hydraulic force generators available for the eight metric ton EasyPull
- New and improved steel rings, three arms
- Extremely user-friendly, spring-operated, self-locking arms grip behind the component with just one movement of the hand
| No. of Arms | 3 |
| Spread Range | 3 in to 10 in |
| Puller Capacity | 18000 lb |
| Reach | 10 in |
| Weight | 24.03 LB |

