- 5.3" Reach
- 0.4" to 3.9" Spread
description
- The TMMD 100 bearing puller is an easy to install tool, suitable for use in both blind housings and shaft applications. Supplied in a sturdy carrying case, it is fitted for dismounting up to 71 different SKF deep groove ball bearings, with shaft diameters ranging between 10 and 100 mm (0.4–3.9 in).
features
- The claws are easy to insert and precisely fit in the bearing’s raceway, allowing high dismounting forces
- Spanner stop function on spindle for easy and safe handling
- Color coded and laser marked arms for easy selection
- The puller can also be used to remove sealed bearings from blind housings, after the seal has been removed
- Supplied in handy tool case
includes
- Six sets of different-sized puller arms
- Two spindles
- One handle (packed in a carrying case)
| Type of Pull | Blind Pull |
| Reach [Max] | 6.7 in |
| Puller Capacity | N/A |
| Reach | 5.3 in |
| Spread Range | 0.4 in to 3.9 in |
| No. of Arms | 3 |
| Weight | 8.851 LB |
| EAN or UPC | 7316572332573 |

