- 0.4" - 4" Shaft Diameters
- 6 Arm Sets
- 2 Supporting Spindles
description
- Easy dismounting of ball bearings in blind housings. The SKF TMMD 100 is specially designed to allow easy and quick dismounting of deep groove ball bearings with interference fit on both rings. The puller is suitable for use in both blind housings and shaft applications. In addition to dismounting open bearings, the TMMD 100 can be used to dismount sealed bearings after the removal of the seal. The TMMD 100 is suitable for dismounting up to 71 different SKF deep groove ball bearings from shaft diameters, ranging between 10 to 100 mm (0.4 to 3.9 in).
applications
- Bearings
features
- Hinged arms for optimized grip
- Elastic locking ring
- High tensile alloy steel
includes
- Six different arm sets
- Two supporting spindles
- Carrying case
| Puller Capacity | N/A |
| Type of Pull | Blind Pull |
| No. of Arms | 3 |
| Reach [Max] | 6.7 in |
| Spread Range | 0.4 in to 4 in |
| Weight | 7.5 LB |

