- Puller
description
- The SKF Heavy Duty Jaw Puller TMMP 10 is a mechanical three arm puller that is designed for dismounting bearings. The puller is characterised by its unique pantograph arm system that gives eXceptional grip and helps to counteract misalignment during dismounting operations. The puller is designed for easy, fast and safe dismounting jobs of bearings and similar components with interference fit on the shaft.
features
- Fast, efficient and smooth handling
- Unique pantograph system gives eXceptional grip and helps counteract misalignment during operation
- The three arm TMMP 10 jaw puller has a maXimum withdrawl force of up to 100 kN (11.2 US ton)
- Blackened, high quality steel for corrosion resistance
- Optional arms available for different arm lenths
| Puller Capacity | 22500 lb |
| No. of Arms | 3 |
| Reach | 8.2 in |
| Spread Range | 3.9 in to 8.7 in |
| Type of Pull | External Pull |
| Weight | 19.866 LB |
| EAN or UPC | 7316577311337 |

