- Puller
description
- One of the most common ways to dismount small to medium size bearings is to use a mechanical puller. The SKF TMMP 2X65 is a small two arm puller for small bearings and short dismounting distances. The SKF Standard Jaw Pullers TMMP series allow for easy and fast dismouting jobs and safe puller operation.
features
- Cone system for automatic centring and secure positioning of arms
- Strong springs keep arms apart for easy operation
- Hardned, high quality carbon steel
| No. of Arms | 2 |
| Type of Pull | External Pull |
| Puller Capacity | 1340 lb |
| Reach | 2.4 in |
| Spread Range | 0.6 in to 2.6 in |
| Grip Width | 2.6 in |
| Weight | 1.055 LB |
| EAN or UPC | 7316576626760 |

