- Puller
description
- One of the most common ways to dismount small to medium size bearings is to use a mechanical puller. The SKF TMMP 3X185 is a three arm puller for small to medium sized bearings. It helps the user to safeguard against damage to the bearing or to the bearing seating during dismounting. The SKF Standard Jaw Pullers TMMP series allow for easy and fast dismouting jobs and safe puller operation.
features
- Cone system for automatic centring and secure positioning of arms
- Strong springs keep arms apart for easy operation
- Hardned, high quality carbon steel
| Grip Width | 7.3 in |
| No. of Arms | 3 |
| Type of Pull | External Pull |
| Spread Range | 1.6 in to 7.3 in |
| Puller Capacity | 5380 lb |
| Reach | 5.3 in |
| Weight | 6.669 LB |
| EAN or UPC | 7316576624346 |

