- 9,000 lb Capacity
- 5.9" Reach
description
- Reversible jaw pullers grip on both the outside as well as the inside of a component with equal strength.
features
- Internal and external pulling
- Self-locking arms
- Hardened carbon steel
- Corrosion-resistant
| Type of Pull | Combined Pull |
| Puller Capacity | 9000 lb |
| Spread Range | 2.6 in to 8 in |
| No. of Arms | 2 |
| Reach | 5.9 in |
| Weight | 5.89 LB |

