- Puller
description
- The multi-purpose SKF Reversible Jaw Puller TMMR 80F is designed for internal and external pulling jobs of bearings and other components such as gears and pulleys. The two arms of the puller can be mounted with the claws facing inside or facing outside, making it a versatile and essential tool for mechanical workshops.
features
- Easy adjustment of the width of grip with self-locking arms
- Essential and versatile tools for every workshop for internal and external pulling appliactions
- Enhanced corrosion resistance and easy cleaning with zinc passivated arms and beam
- No permanent deformation of puller arms when used up to maximum withdrawl force
- Optional accessories further increase the versatility of the puller
| Reach | 3.9 in |
| Type of Pull | Combined Pull |
| Spread Range | 1.2 in to 3.2 in |
| No. of Arms | 2 |
| Puller Capacity | 4500 lb |
| Weight | 2.398 LB |
| EAN or UPC | 7316571611488 |

