- 4,500 lb Capacity
- 3.9" Reach
description
- Reversible jaw pullers grip on both the outside as well as the inside of a component with equal strength.
features
- Internal and external pulling
- Self-locking arms
- Hardened carbon steel
- Corrosion-resistant
| Puller Capacity | 4500 lb |
| Spread Range | 1.2 in to 3.2 in |
| Type of Pull | Combined Pull |
| Reach | 3.9 in |
| No. of Arms | 2 |
| Weight | 2.2 LB |
| EAN or UPC | 7316570912364 |

