- 6 Different Measuring Modes
- 3-99,999 rpm
description
- Micro-processor controlled tachometer for optical or contactmeasurement of rotational speed.
applications
- Bearings
features
- High speed micro-processor control
- Single lens optical system
- Wide speed range
- High resolution
- High accuracy
- Contact adapter
- High immunity to stray ambient light
- Easy to read LED display
| Range (RPM) | 3 to 99,999 rpm |
| Frequency Range | N/A |
| Height | 2.100 in |
| Accuracy | ±0.01% ±1 digit of reading |
| Resolution | Fixed Range - 1 Digit / Auto Range - Max. 0.001 |
| Display | 5 digit LED |
| Length | 7.300 in |
| Power Supply | 4 x 1.5V alkaline, IEC LR6 |
| Weight | 2.483 LB |

