- Optical and Contact Modes
- 3-99,999 rpm
- Several Measurement Modes
- Laser/Contact Tachometer
| Height | 1 1/2 in |
| Display | Inverting LCD vertical 5 digit |
| Accuracy | ±0.01% ±1 digit of reading |
| Length | 8.300 in |
| Resolution | Fixed Range - 1 Digit / Auto Range - Max. 0.001 |
| Range (RPM) | 3 to 99,999 rpm |
| Frequency Range | N/A |
| Power Supply | 4 "AAA" alkaline batteries |
| Weight | 1.146 LB |
| EAN or UPC | 7316572084342 |

