- Includes Slide Hammer
- 3 Collets for 1.2"-2.4" Bores
applications
- Ideal for removing difficult-to-reach bearings from housings
features
- Minimizes housing damage
includes
- Three different adjustable collets
| Reach | N/A |
| Type of Pull | Internal Pull |
| No. of Arms | 1 |
| Spread Range | 1.2 in to 2.4 in |
| Puller Capacity | N/A |
| Weight | 21.538 LB |

