- Internal Puller
- 0.3-1.4" Spread
applications
- Ideal for removing difficult-to-reach bearings from housings
features
- Minimizes housing damage
includes
- Six different adjustable collets
| Reach | N/A |
| Type of Pull | Internal Pull |
| Spread Range | 0.3 in to 1.4 in |
| No. of Arms | 1 |
| Puller Capacity | N/A |
| Weight | 10.315 LB |

