- Piezo-Electric Sensor
- Headset
- 2 Probes
- Adjustable Volume Control
description
- Sensitive instrument enabling the determination of troublesome machine parts by the detection of machine noises or vibrations.
features
- Frequency Range: 30 Hz - 15 kHz
- Operating Temperature: 0 °C to 45 °C (32 °F to 113 °F)
- Minimum Recorder Impedance: 1000 ohm
- Maximum Recorder Output: 250mv
- Headset: 8 ohm Piezo type (with ear defender)
- Battery: 9 V Alkaline IEC 6LR61 (AA)
- Battery life: approximately 20 hrs, low battery indication
- Dimensions: 190 mm x 60 mm x 30 mm (7.5" x 2.4" x 1.2")
- Weight instrument: 200 g (7 oz)
includes
- Equipped with piezoelectric sensor and adjustable volume control
- Sturdy, sensitive headset
- Two probes
| Height | 1.200 in |
| Output | Adjustable |
| Display | N/A |
| Width | 2.400 in |
| Power Supply | 9V alkaline IEC 6LR61 |
| Length | 7 1/2 in |
| Operating Temp. | 32 °F to 113 °F |
| Frequency Range | 30 Hz to 15 kHz |
| Weight | 4.166 LB |
| EAN or UPC | 7316577079008 |

