- Class II Laser
- 20° X 20° Field of View
- 14 °F to 572 °F Measurement Range
- Thermal Imager
description
- The SKF TMTI 300 is a flexible, easy-to-use thermal imager that produces visible images from invisible infrared radiation. It enables effective viewing of a wide range of temperatures for safe inspection of mechanical and electrical machinery.
features
- Easy-to-use, lightweight, one- or two-handed operation allows the TMTI 300 to be flexible and used for most industrial applications
- Noncontact measurement technique enables measurements to be made safely on running equipment
- Large thermal image storage capacity, 1000 images per Mb can be stored on Pocket PC/storage card
- easy for data collection and subsequent reporting
- Two user-defined, spot-temperature-measurement points allow comparison of areas of interest
- the temperature difference of the two spots is displayed as a separate value
- Both PC- and "Pocket PC"-compatible, allowing flexibility in viewing results and report writing
- Laser pointer shows the size of a pixel, allowing the area of interest to be pinpointed and for accurate temperature measurement
- Convenient temperature measurement in K, °C, and °F eliminates the necessity to convert temperature reading
- Three different selectable color pallets (green/blue, red/blue, grayscale) for ease of viewing
- Tripod mounting thread for stability and stable monitoring over a period of time
- Ideal complement to other condition-monitoring techniques, such as vibration analysis
includes
- Software included for ease of data analysis
- Sturdy "ready use" carrying case
- the imager, pistol grip and pocket PC can be stored as one assembly ready for use
| Spectral Response | 8 μm to 14 µm |
| Field of View | 20° x 20° |
| Distance Range | 0.7 m to Infinity, 2.29 ft to Infinity |
| Temperature Measurement | -10 to 300 °C (14 to 572 °F) |
| Battery Size | 4 AA |
| Laser | Class II Laser |
| Operating Temperature Range | 23 °F to 122 °F |
| Weight | 5.953 LB |
| EAN or UPC | 7316572459317 |

