- -18 °C to 260 °C (0 °F to 500 °F) Temp Range
- 0.5 °C (1.0 °F) Resolution
applications
- Hot surfaces
- Hard-to-reach areas
- Moving parts
- Food processing applications
features
- No surface contact necessary
- Laser beam provides accurate aiming and infrared detection for measuring temperature
- Lightweight and compact
- Large backlit LCD temperature display
- Temperature reading in °C or °F
| Accuracy | <2% of reading or <2 °C, whichever is greater |
| Temperature Range °F | 0 °F to 500 °F |
| Temperature Range °C | -18 °C to 260 °C |
| Resolution | 0.5 °C or 1.0 °F |
| Distance to Spot Ratio | 6:1 |
| Laser | Single Point |
| Weight | 0.582 LB |

