Skip to content Skip to navigation menu
General Purpose Thermometer Pen

TMTP 200

General Purpose Thermometer Pen
Item #101170511
  • -40 °C to 200 °C (-40 °F to 392 °F) Temp Range
  • 1.0 °C (1.0 °F) Resolution
General Purpose Thermometer Pen
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • -40 °C to 200 °C (-40 °F to 392 °F) Temp Range
  • 1.0 °C (1.0 °F) Resolution

features

  • Compact, durable, ergonomic design
  • Temperature reading in °C or °F
  • Flexible probe tip for better contact surface
Resolution 1 °C/°F
Temperature Range °F -40 °F to 392 °F
Laser None
Temperature Range °C -40 °C to 200 °C
Accuracy <0.5 °C (<0.9 °F)
Distance to Spot Ratio N/A
Weight 0.447 LB
EAN or UPC 7316571797458
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison