- 50.8 mm Shaft Diameter
- Ball Bearing Type
| O.D. | 171 mm |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 50.8 mm |
| Relubrication Feature | Without |
| Sealing | Seal & Flinger On Both Sides |
| Weight | 9.315 LB |
| EAN or UPC | 7316571673011 |

