- 30 mm Shaft Diameter
- Ball Bearing Type
| Bearing Type | Ball Bearing |
| O.D. | 114 mm |
| Sealing | Seal & Flinger On Both Sides |
| Shaft Dia. | 30 mm |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Housing Material | Cast Iron |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Weight | 2.85 LB |
| EAN or UPC | 7316570121117 |

