- 40 mm Shaft Diameter
- Ball Bearing Type
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 40 mm |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| O.D. | 145 mm |
| Sealing | Seal On Both Sides |
| Lubricant | Grease |
| Weight | 5.318 LB |
| EAN or UPC | 7316577016942 |

