- 1 1/4" Shaft, 17/32" Slot Width, 3 31/32" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion, Setscrew Locking
features
- Cast iron housing
- Wide slot
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Housing Width | 1 15/32 in |
| Seal Type | Contact Seals w/Flingers |
| Type | Ball Bearing |
| Overall Length | 5.09375 in |
| Dynamic Load Rating | 5740 lbf |
| Between Frame Width | 3 1/2 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Slot Width | 0.53125 in |
| Shaft Dia. | 1.25 in |
| Overall Height | 4.0625 in |
| Locking Device | Setscrew Locking Collar |
| Take-Up Types | Wide Slot |
| Bearing Design | Non-Expansion |
| Weight | 3.62 LB |
| EAN or UPC | 7316570867442 |

