- 1 11/16" Shaft, 11/16" Slot Width, 3 31/32" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion, Setscrew Locking
features
- Cast iron housing
- Wide slot
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Slot Width | 0.6875 in |
| Seal Type | Contact Seals w/Flingers |
| Housing Material | Cast Iron |
| Overall Width | 1 15/16 in |
| Inch/Metric | Inch |
| Take-Up Types | Wide Slot |
| Overall Height | 4.59375 in |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Overall Length | 5.65625 in |
| Dynamic Load Rating | 7470 lbf |
| Between Frame Width | 3 31/32 in |
| Lubrication | Relubricatable |
| Slot Length | 3 9/32 in |
| Shaft Dia. | 1.6875 in |
| Bearing Design | Non-Expansion |
| Weight | 5.375 LB |
| EAN or UPC | 7316570122480 |

