- 49.213 mm Shaft Diameter
- Ball Bearing Type
| Relubrication Feature | Without |
| Housing Material | Cast Iron |
| Shaft Dia. | 49.213 mm |
| Seal Type | Non-Contact Seals |
| Sealing | Seal & Flinger On Both Sides |
| O.D. | 149 mm |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Weight | 5.434 LB |
| EAN or UPC | 7316571640860 |

