- 0.51 in Width
- 3.9 in Shaft Diameter
- 5.1 in Housing Groove Diameter
- Pre-Cut at 2 Breaking Points
description
- These seals provide effective sealing against many contaminants and allow for some grease to be purged when relubricating the bearing. Benchmark testing has proven low friction and outstanding service life. In highly contaminated environments, they provide the first barrier in a three-barrier solution. When ordering, please note that one item (seal pack) contains two seals (pre-cut).
features
- Stiff and robust seal design using a high-performance proprietary material
- Very good protection from contamination
- Keep the lubricant in the housing and allow grease purging
- Low friction
- Seals made of alternative materials can be produced by SKF SEAL JET systems
| Shaft Dia. | 3.9 in |
| Housing Groove Dia. | 5.1 in |
| Seal Width | 0.51 in |
| Material | ECOPUR |
| Type | Housing Seal |
| Seal Type | Lip |
| Weight | 0.216 LB |
| EAN or UPC | 7316580247531 |

