- 24 mm ID, 35 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use w/ Bearing | 53202 |
| Use With | 53200 Series |
| Outside Dia. | 35 mm |
| Inside Dia. | 24 mm |
| Weight | 0.038 LB |
| EAN or UPC | 7316577009289 |

