- 26 mm ID, 38 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Inside Dia. | 26 mm |
| Use w/ Bearing | 53203 |
| Outside Dia. | 38 mm |
| Use With | 53200 Series |
| Weight | 0.041 LB |
| EAN or UPC | 7316577107800 |

