- 36 mm ID, 50 mm OD, Single Direction, Aligning Washer for 53200 Series, 54200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Outside Dia. | 50 mm |
| Use With | 53200 Series, 54200 Series |
| Use w/ Bearing | 53205, 54205 |
| Inside Dia. | 36 mm |
| Weight | 0.086 LB |
| EAN or UPC | 7316577009302 |

