- 42 mm ID, 55 mm OD, Single Direction, Aligning Washer for 53200 Series, 54200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Inside Dia. | 42 mm |
| Use With | 53200 Series, 54200 Series |
| Outside Dia. | 55 mm |
| Use w/ Bearing | 53206, 54206 |
| Weight | 0.093 LB |
| EAN or UPC | 7316577009319 |

