- 60 mm ID, 78 mm OD, Single Direction, Aligning Washer for 53200 Series, 54200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use With | 53200 Series, 54200 Series |
| Inside Dia. | 60 mm |
| Outside Dia. | 78 mm |
| Use w/ Bearing | 53209, 54209 |
| Weight | 0.225 LB |
| EAN or UPC | 7316577079961 |

