- 78 mm ID, 100 mm OD, Single Direction, Aligning Washer for 53200 Series, 54200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use w/ Bearing | 53212, 54212 |
| Use With | 53200 Series, 54200 Series |
| Outside Dia. | 100 mm |
| Inside Dia. | 78 mm |
| Weight | 0.401 LB |
| EAN or UPC | 7316577009340 |

