- 88 mm ID, 110 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Inside Dia. | 88 mm |
| Use w/ Bearing | 53214 |
| Use With | 53200 Series |
| Outside Dia. | 110 mm |
| Weight | 0.472 LB |
| EAN or UPC | 7316577108258 |

