- 92 mm ID, 115 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Inside Dia. | 92 mm |
| Use With | 53200 Series |
| Outside Dia. | 115 mm |
| Use w/ Bearing | 53215 |
| Weight | 0.536 LB |
| EAN or UPC | 7316577662637 |

