- 98 mm ID, 120 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use w/ Bearing | 53216 |
| Outside Dia. | 120 mm |
| Use With | 53200 Series |
| Inside Dia. | 98 mm |
| Weight | 0.558 LB |
| EAN or UPC | 7316577108326 |

