- 105 mm ID, 130 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Inside Dia. | 105 mm |
| Use w/ Bearing | 53217 |
| Outside Dia. | 130 mm |
| Use With | 53200 Series |
| Weight | 0.723 LB |
| EAN or UPC | 7316577108401 |

