- 125 mm ID, 155 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use With | 53200 Series |
| Outside Dia. | 155 mm |
| Use w/ Bearing | 53220 |
| Inside Dia. | 125 mm |
| Weight | 1.226 LB |
| EAN or UPC | 7316577009357 |

